HOLEX Electronic Torque Wrench HCT - enabling of the angle of rotation function
Hoffmann Group
€49.00 einmalige Zahlung
Premium function for measuring the angle of rotation for the HOLEX Torque Wrench HCT.

Highlights

  • Accuracy of rotation angle measurement: +/- 1 ° for the measuring range up to 100° and +/- 1% for the measuring range from 100 °
  • Clockwise and counterclockwise
  • Measuring range 0.1 - 999 °
  • Resolution 0.1 °
  • One-time payment for permanent activation

Installation manual
Release
Datum
Neuerungen
HOLEX HCT Torque Wrench
€49.00
einmalige Zahlung