With Spanflug Make you can calculate the price for turned and milled parts with just a few mouse clicks. The automatic price calculation is based on CAD models. In addition to the CAD model, you can automatically evaluate other parameters (e.g. specific tolerances, fits and threads) from the technical drawing. A comprehensive semi-finished product database with more than 50 materials and a selection of over 20 post-treatments is available to you as standard. Spanflug Make is a software-as-a-service solution. You can register within a minute and calculate prices for CNC parts immediately without further installation. Calculate 5 components per month free of charge. In addition, you can use Spanflug Make as a monthly or yearly subscription for unlimited calculations without high initial investment and maintenance costs. The total costs are transparent and easy to plan. Spanflug Make is a cloud-based solution that you can easily access via your browser. You do not need your own hardware and do not have to carry out any installation.
Spanflug Make can be used immediately without configuration. In order to achieve a result that is better tailored to your business, you can optimize the calculation in just a few steps. You have the option of storing your machine tools with the corresponding hourly rates. In addition to the machine park, you can adjust the following calculation settings for your company: cutting values, material costs, set-up costs, margin and overhead costs. We would be happy to support you with the configuration. On request, we also carry out individually tailored training courses on site or remotely.
Get to know our digital product range! Our process consultants will guide you through our software range in approx. 30 minutes without obligation and work out the potentials for your company.